This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

KOHLER

Components® Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28276-2MB
  • Item #10389553
  • Manufacturer Part #28276-2MB
4.9 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28276-2MB
  • Item #10389553
  • Manufacturer Part #28276-2MB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single knob handle with main knob handle shut-off
  • 3.2 gpm (12.1 Lpm) flow rate at 60 psi (4.14 bar)
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-9/16 in
Flow Rate
3.2 gpm
Spout Reach
11-3/16 in
Characteristics & Features
Collection
Components®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Knob
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Pot filler
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
ASTM
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
195711130211