Wall Mount Toilet Tissue Holder in Polished Chrome
Components™ Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-9/16 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- UPC:
- 885612692689
- Width:
- 11-9/16 in