Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze
Components® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- Kohler finishes resist corrosion and tarnish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 3-13/16
- Hardware Included:
- Yes
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-13/16
- UPC:
- 195711018540
- Width:
- 7-5/8