This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

KOHLER

Components® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K78382-BL
  • Item #7533372
  • Manufacturer Part #78382-BL
3.7 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K78382-BL
  • Item #7533372
  • Manufacturer Part #78382-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
6-3/16 in
Height
2-3/8 in
Length
5-1/4 in
Projection
3-13/16 in
Width
5-1/4 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Components®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612692399