This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

KOHLER

Components® Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K78383-CP
  • Item #7533294
  • Manufacturer Part #78383-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K78383-CP
  • Item #7533294
  • Manufacturer Part #78383-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Vertical holder provides easy access for changing toilet paper
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8
CARB OTC LEED Compliant:
No
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/16
GSA Approved:
No
Hardware Included:
No
Height:
6-5/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/8
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
4-1/16
UPC:
885612692405
Width:
5-1/2