This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

KOHLER

Components™ Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78384-BN
  • Item #7533272
  • Manufacturer Part #78384-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78384-BN
  • Item #7533272
  • Manufacturer Part #78384-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds two rolls of toilet tissue
  • Covered design provides a convenient tray for holding items
  • Coordinates with Components faucets and shower trim to complete your bathroom
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-3/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
6-3/16 in
UPC:
885612692696
Width:
11-9/16 in