Wallmount Bath Spout in Satin Nickel
Components® Wallmount Bath Spout in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 9-7/16" (24 mm) nondiverter spout with NPT connection
- 1-1/2" max hole diameter
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 9-7/16
- Faucet Part Type:
- Tub Spout
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 9-7/16
- Material:
- Brass
- Spout Reach:
- 9-7/16
- Type:
- K77999-SN
- UPC:
- 195711038111
- WaterSense Labeled:
- No
- Width:
- 2-3/8