This product requires certification to purchase.

Widespread Handle Set - Lever in Vibrant French Gold

KOHLER

Components® Widespread Handle Set - Lever in Vibrant French Gold

  • Fast #
  • Part #K77974-4-AF
  • Item #9957624
  • Manufacturer Part #77974-4-AF
3.9 out of 5 Customer Rating
Brand image
KOHLER

Components® Widespread Handle Set - Lever in Vibrant French Gold

  • Fast #
  • Part #K77974-4-AF
  • Item #9957624
  • Manufacturer Part #77974-4-AF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Faucet Part Type:
Handle
Handle Length (in):
2-3/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
1-9/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Zinc
NSF:
NSF 61, NSF 372
Number of Handles:
Two Handle
Type:
K77974-4-AF
UPC:
195711043498
Width:
1-1/16 in