Widespread Handle Set in Vibrant Polished Nickel
Components® Widespread Handle Set in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two Oyl handles offer separate control of hot and cold water
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
- For 8" - 16" centers
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-3/8 in
- Handle Type:
- Oyl
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Type:
- K77974-8-SN
- UPC:
- 195711043535
- Width:
- 2-3/8 in