Widespread Knob Bathroom Faucet Handles in Vibrant Titanium
Components Widespread Knob Bathroom Faucet Handles in Vibrant Titanium
Package Quantity Info:
Each: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Handle Type:
- Knob
- Height:
- 1-3/4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- UPC:
- 885612681768
- Width:
- 2-3/4 in