Widespread Lever Bathroom Faucet Handles in Vibrant Brushed Nickel
Components™ Widespread Lever Bathroom Faucet Handles in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two Lever handles offer separate control of hot and cold water
- For 8-in (203 mm) or 16-in (406 mm) centers
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
- UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612681843
- Width:
- 1-3/50 in