Widespread Lever Bathroom Faucet Handles in Vibrant Polished Nickel
Components® Widespread Lever Bathroom Faucet Handles in Vibrant Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-3/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-9/16
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Two Handle
- Type:
- K77974-4-SN
- UPC:
- 885612724816
- WaterSense Labeled:
- No
- Width:
- 1-1/16