This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Composed® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73141-BN
  • Item #9926040
  • Manufacturer Part #73141-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73141-BN
  • Item #9926040
  • Manufacturer Part #73141-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Installation template included
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3 in
Diameter:
2 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in
UPC:
195711010087
Width:
3 in