This product requires certification to purchase.

2-Hook Robe Hook in Vibrant Brushed Bronze

KOHLER

Composed® 2-Hook Robe Hook in Vibrant Brushed Bronze

  • Fast #
  • Part #K73146-BV
  • Item #9926061
  • Manufacturer Part #73146-BV
4 out of 5 Customer Rating
Brand image
KOHLER

Composed® 2-Hook Robe Hook in Vibrant Brushed Bronze

  • Fast #
  • Part #K73146-BV
  • Item #9926061
  • Manufacturer Part #73146-BV
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2
Collection:
Composed®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
1-3/4
Height:
2
Installation Type:
Wall Mount
Material:
Brass, Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/4
UPC:
195711010292
Width:
1-3/4