This product requires certification to purchase.

2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73146-2MB
  • Item #9273971
  • Manufacturer Part #73146-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73146-2MB
  • Item #9273971
  • Manufacturer Part #73146-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty
  • Provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Composed®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1-3/4 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/4 in
UPC:
885612909787
Width:
2-3/4 in