This product requires certification to purchase.

2-Hook Robe Hook in Vibrant® Polished Nickel

KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K73146-SN
  • Item #9926062
  • Manufacturer Part #73146-SN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Composed® 2-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K73146-SN
  • Item #9926062
  • Manufacturer Part #73146-SN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation Type: Wall-mount
  • Material: Zinc, Brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
4-3/4 in
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
1-3/4 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/4 in
UPC:
195711010308
Width:
4-3/4 in