This product requires certification to purchase.

20 in. Towel Bar in Vibrant® Brushed Moderne Brass

KOHLER

Composed® 20 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73141-2MB
  • Item #9274179
  • Manufacturer Part #73141-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Composed® 20 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73141-2MB
  • Item #9274179
  • Manufacturer Part #73141-2MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty
  • Coordinates with faucets and accessories in the Composed collection
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Diameter
2 in
Height
2 in
Length
20 in
Projection
3 in
Weight Capacity
50 lb
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612909732