This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Composed® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K73144-CP
  • Item #7170134
  • Manufacturer Part #73144-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K73144-CP
  • Item #7170134
  • Manufacturer Part #73144-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double bar provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Diameter
2 in
Height
2 in
Length
24 in
Projection
5-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
885612499356