This product requires certification to purchase.

24 in. Towel Bar in Vibrant Polished Nickel

KOHLER

Composed® 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K73142-SN
  • Item #9926046
  • Manufacturer Part #73142-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Composed® 24 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K73142-SN
  • Item #9926046
  • Manufacturer Part #73142-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template included
  • Installation Type: Wall-mount
  • Material: Zinc, Brass
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 24 in towel bar complements Composed faucets and accessories
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3 in
Diameter
2 in
Height
2 in
Length
24 in
Projection
3 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711010148