This product requires certification to purchase.

24 in. Towel Holder in Vibrant® Brushed Moderne Brass

KOHLER

Composed® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73157-2MB
  • Item #9274332
  • Manufacturer Part #73157-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K73157-2MB
  • Item #9274332
  • Manufacturer Part #73157-2MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Southampton, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This hotelier complements Composed faucets and accessories
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space
  • Coordinates with faucets and accessories in the Composed collection
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2
Collection:
Composed®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
11-13/16
Diameter:
2
Height:
3-11/25
Installation Type:
Wall Mount
Length:
24
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
5
Projection:
11-13/16
UPC:
885612909831
Width:
11-3/4