54 oz. Wall Mount Cast Brass Soap Dispenser in Polished Chrome
Composed® 54 oz. Wall Mount Cast Brass Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
- 54 oz. (1600 ml) high capacity soap reservoir
- Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
- Sensor range adjustable from 1-in to 4-in (25 to 101 mm). Default set at approximately 2-3/4-in (69 mm)
- Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
- Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
- Low soap and low battery above-the-counter indicators
- Easy below-the-counter refill
- AC-powered operation-no batteries to replace
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Capacity:
- 54 oz
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3/4
- Installation Type:
- Wall Mount
- Length:
- 5-9/16
- Material:
- Cast Brass
- Number of Holes:
- 1 Hole
- Spout Reach:
- 5-1/16
- UPC:
- 885612875365