7-3/8 x 1/2 in. NPT Brass in Vibrant® Brushed Nickel
Composed® 7-3/8 x 1/2 in. NPT Brass in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Vibrant titanium finish provides an edgy, mid-gray metallic look for a modern bathroom
- Complete range of faucets, accessories and showering components to coordinate a full bathroom
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/8
- Material:
- Brass
- Spout Reach:
- 7-3/8
- UPC:
- 195711023445
- Width:
- 2-1/2