This product requires certification to purchase.

8 in. Towel Bar in Vibrant Brushed Moderne Brass

KOHLER

Composed® 8 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K73145-2MB
  • Item #9273881
  • Manufacturer Part #73145-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® 8 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K73145-2MB
  • Item #9273881
  • Manufacturer Part #73145-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 24 in towel bar complements Composed faucets and accessories
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Composed®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-1/16 in
Diameter:
2 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/16 in
UPC:
885612909770
Width:
8 in