Automatic Deck Mount Foam Soap Dispenser in Vibrant Brushed Boderne Brass
Composed® Automatic Deck Mount Foam Soap Dispenser in Vibrant Brushed Boderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
- 54 oz. (1600 ml) high capacity soap reservoir
- Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
- Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
- Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
- Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
- Low soap and low battery above-the-counter indicators
- Easy below-the-counter refill
- Battery-operated (4 "D" batteries supplied)
- Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Capacity:
- 1.6 L
- Collection:
- Composed®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Dispenser Type:
- Automatic
- Height:
- 3-1/16 in
- Installation Type:
- Deck Mount
- Material:
- Cast Brass
- Power Source:
- Battery
- Spout Height:
- 2-5/16 in
- Spout Reach:
- 3-13/16 in
- Type:
- K25195-2MB
- UPC:
- 195711032928
- Width:
- 1-3/4 in