Cabinet Knob in Titanium
Composed® Cabinet Knob in Titanium
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with faucets and accessories in the Composed® collection
Specifications
- Collection:
- Composed®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Knob
- Length:
- 1
- Material:
- Metal
- Style:
- Modern
- UPC:
- 885612505712
- Width:
- 3/4