MasterShower Transfer Valve Trim with Cross Handle
Composed® MasterShower Transfer Valve Trim with Cross Handle
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes face plate with handle
- Single handle controls flow to outlets
- Cross handle
- When used with K-728 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
- Valve (not supplied) can be configured on site for two or three outlet operation
- 360 degree handle rotation with three-outlet operation
- 120 degree handle rotation with two-outlet operation
- Complements the Composed faucet and accessory collections
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Depth:
- 3-5/16 in
- Height:
- 3-7/8 in
- UPC:
- 885612706027
- WaterSense Labeled:
- No