Non-Diverter Tub Spout in Vibrant Brushed Bronze
Composed® Non-Diverter Tub Spout in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Vibrant Titanium finish provides an edgy, mid-gray metallic look for a modern bathroom
- Complete range of faucets, accessories and showering components to coordinate a full bathroom
- Solid-brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Composed®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Height:
- 2-51/100
- Installation Type:
- Wall Mount
- Length:
- 8-1/20
- Material:
- Brass
- Spout Reach:
- 7-3/8
- Type:
- K73120-BV
- UPC:
- 195711023469
- Width:
- 2-51/100