This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103C36-SATA-CP
  • Item #10496737
  • Manufacturer Part #103C36-SATA-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103C36-SATA-CP
  • Item #10496737
  • Manufacturer Part #103C36-SATA-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • 0.35 gpm (1.3 lpm) maximum flow rate with vandal-resistant aerator
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 18 in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-13/16 in (148 mm) spout reach
  • Includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/2
Faucet Material:
Brass
Faucet Mount:
Top Mount
Flow Rate:
0.35 gpm
Handle Type:
Less Handles
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Spout Height:
4-7/8
Spout Reach:
5-13/16
Spout Type:
Touchless
UPC:
195711050823