This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K181029-BC1-CP
  • Item #11533960
  • Manufacturer Part #181029-BC1-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Composed® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K181029-BC1-CP
  • Item #11533960
  • Manufacturer Part #181029-BC1-CP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Touchless faucet, soap dispenser, and accessory combination designed for Constellation™ 30 in wall-mount lavatory systems
  • Faucet with Kinesis® technology and concealed sensor gives a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • Soap dispenser possesses adjustable volume and sensor range for precise actuations
  • Soap dispenser requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • Below-counter faucet valving and soap dispenser reservoir reduce footprint and provide easier servicing
  • Vandal-resistant sensor on soap dispenser delays dispensing for 30 seconds if blocked for ten seconds
  • Above-counter low soap and low battery indicators
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
CSA Certified:
CSA B125.1
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpm
Height:
28-1/8
Length:
21-3/4
NSF:
NSF 61, NSF 372
Type:
K181029-BC1-CP
UPC:
195711092199
Width:
11