This product requires certification to purchase.

Sensor Wall Mount Bathroom Sink Faucet in Matte Black

KOHLER

Composed® Sensor Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K123C36-SANA-BL
  • Item #9434318
  • Manufacturer Part #123C36-SANA-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Sensor Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K123C36-SANA-BL
  • Item #9434318
  • Manufacturer Part #123C36-SANA-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 56
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerated outlet
  • 18-in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 8-9/16-in (217 mm) spout reach
  • Complies with the Safe Drinking Water Act (SDWA)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9/16 in
Flow Rate
0.5 gpm
Width
3-9/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor, Wall Mount
Collection
Composed®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
UPC
885612930453