This product requires certification to purchase.

Sensor Wall Mount Bathroom Sink Faucet in Matte Black

KOHLER

Composed® Sensor Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K124C36-SANA-BL
  • Item #9434187
  • Manufacturer Part #124C36-SANA-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Composed® Sensor Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K124C36-SANA-BL
  • Item #9434187
  • Manufacturer Part #124C36-SANA-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • On-demand usage with 30-second max. Continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerated outlet
  • 18-in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 8-9/16-in (217 mm) spout reach
  • Complies with the safe drinking water act (SDWA)
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor, Wall Mount
Battery Size:
AA
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Reach:
8-9/16 in
UPC:
885612930460
Width:
3-9/16 in