Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K73168-4-BL
  • Item #9031014
  • Manufacturer Part #73168-4-BL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • Includes pop-up drain with 1-1/4-in tailpiece
  • Single lever handle allows for both volume and temperature control
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
  • 7-1/8-in spout reach
  • Ideal for vessel sink applications
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8 in
Spout Reach:
7-1/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes