Single Handle Diverter Valve Trim in Matte Black
Composed® Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes faceplate with handle
- Single lever handle controls flow to outlets
- Supplied with ADA compliant metal lever handle
- When used with K-728 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
- Valve (not supplied) can be configured on site for two or three outlet operation
- 360° handle rotation with three-outlet operation
- 120° handle rotation with two-outlet operation
- Complements the Composed faucet and accessory collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/16 in
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612706034
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in