Single Handle Diverter Valve Trim in Vibrant Brushed Moderne Brass
Composed® Single Handle Diverter Valve Trim in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes faceplate with handle
- Single lever handle controls flow to outlets
- When used with K-728 Series MasterShower diverter valves,handle controls flow to two or three outlets individually or anytwo outlets at a time
- When used with K-737 Series MasterShower diverter valves,handle controls flow to two or three outlets individually or onlyone outlet at a time
- Valve (not supplied) can be configured on site for 2- or 3-outlet operation
- 360° handle rotation with three-outlet operation
- 120° handle rotation with two-outlet operation
- Complements Composed faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Composed®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-5/16
- Diameter:
- 3-7/8
- Escutcheon Height:
- 3-7/8
- Escutcheon Width:
- 3-7/8
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/8
- Length:
- 3-7/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Type:
- KT73140-4-2MB
- UPC:
- 885612930965
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-7/8