This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

KOHLER

Composed® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73140-4-SN
  • Item #9926282
  • Manufacturer Part #T73140-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73140-4-SN
  • Item #9926282
  • Manufacturer Part #T73140-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 616
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes faceplate with handle
  • Single lever handle controls flow to outlets
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Valve (not supplied) can be configured on site for 2 or 3 - outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements composed faucets and accessories
  • Rough in valve required to complete installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-5/16 in
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/16 in
Length:
3-7/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195711016003
Valve Trim Type:
Transfer & Diverter
Width:
3-7/8 in