This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Moderne Brass

KOHLER

Composed® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT73087-4-2MB
  • Item #9274114
  • Manufacturer Part #T73087-4-2MB
4.5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT73087-4-2MB
  • Item #9274114
  • Manufacturer Part #T73087-4-2MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction
  • Adjustable hand shower spray face rotates to select wide-coverage or forceful utility spray options
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
7.5 gpm
Hand Shower Flow Rate
1.75 gpm
Height
35-7/8 in
Hose Length
59 in
Spout Height
35-1/8 in
Tub Spout Reach
8-1/4 in
Width
8-3/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612928023