This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

KOHLER

Composed® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73087-4-SN
  • Item #10216733
  • Manufacturer Part #T73087-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT73087-4-SN
  • Item #10216733
  • Manufacturer Part #T73087-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction
  • Adjustable hand shower sprayface rotates to select wide coverage or forceful utility spray
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
8-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
7.5 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
35-7/8 in
Installation Type:
Floor Mount
Length:
12-1/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35-1/8 in
Trim Only:
No
Tub Spout Reach:
8-1/4 in
UPC:
195711032409
WaterSense Labeled:
Yes
Width:
8-3/8 in