This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Composed® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K73050-7-BL
  • Item #9030728
  • Manufacturer Part #73050-7-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K73050-7-BL
  • Item #9030728
  • Manufacturer Part #73050-7-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single cylindrical handle allows for both volume and temperature control
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Includes pop-up drain with 1-1/4-in tailpiece
  • 6-in (152 mm) spout reach
  • Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
4-3/4 in
Flow Rate
1.2 gpm
Height
4-3/4 in
Maximum Deck Thickness
1-11/16 in
Spout Height
4 in
Spout Reach
6 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
885612709684