This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Composed® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K73167-4-SN
  • Item #9926090
  • Manufacturer Part #73167-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K73167-4-SN
  • Item #9926090
  • Manufacturer Part #73167-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction
  • Not compatible with lavatories with centerset drillings
  • Leak-free ceramic disc valve allows both volume and temperature control
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER finishes resist corrosion and tarnishing
  • Single-hole mounting
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
4-3/4 in
Flow Rate
1.2 gpm
Height
4-3/4 in
Maximum Deck Thickness
2-1/2 in
Spout Height
4 in
Spout Reach
5-15/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Composed®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711016331