Single Handle Pressure Balancing Valve Trim in Matte Black
Composed® Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes faceplate with handle
- Single handle controls both on/off activation and temperature settings
- Supplied with metal cross handle
- Complements the Composed faucet and accessory collections
- Single cross handle constructed of metal included
- Rough-in valve not included - when adding to cart valve options will be presented
- Complies with ADA standards
- Made in America
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 36-3/8 in
- IAPMO Listed:
- No
- Length:
- 6-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 885612705921
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/8 in