Single Handle Pressure Balancing Valve Trim in Vibrant Brushed Moderne Brass
Composed® Single Handle Pressure Balancing Valve Trim in Vibrant Brushed Moderne Brass
Product Details
Product Details
- Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
- Includes faceplate with handle
- Single handle controls both on/off activation and temperature settings
- Integrated push-button diverter
- Complements Composed faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4-1/8
- Height:
- 6-19/50
- Installation Type:
- Wall Mount
- Length:
- 4-4/25
- Material:
- Brass
- Type:
- KT73117-3-2MB
- UPC:
- 885612927811
- WaterSense Labeled:
- No
- Width:
- 6-19/50