This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KTS73115-3-TT
  • Item #7115989
  • Manufacturer Part #TS73115-3-TT
4.7 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KTS73115-3-TT
  • Item #7115989
  • Manufacturer Part #TS73115-3-TT
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Coordinates with Composed® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651, CSA B125.16
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Vibrant Titanium
Depth:
4-1/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
6-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612477309
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/8 in