Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Cylindrical handle with unique actuation
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Includes pop-up drain with 1-1/4" metal tailpiece
- Flow rate: 1.2 gpm
- Tall height is ideal for vessel-style sinks
- Coordinates with faucets and accessories in the Composed® collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8
- Spout Reach:
- 7-1/8
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612474797
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2