Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Bronze
Composed Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
- Covered under Kohler's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the Composed line
- Single hole mounting type
- Deck mounted installation - single hole faucet mounts directly to sink or countertop
- Ideal for vessel sink applications
- Single knob handle controls the flow and temperature of water
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Pop-up drain assembly included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 8-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8 in
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Fixed
- UPC:
- 195711016423
- WaterSense Labeled:
- Yes