This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Nickel

KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73168-4-BN
  • Item #9926092
  • Manufacturer Part #73168-4-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K73168-4-BN
  • Item #9926092
  • Manufacturer Part #73168-4-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
  • Covered under Kohler's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Composed line
  • Single hole mounting type
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Ideal for vessel sink applications
  • Single lever handle controls the flow and temperature of water
  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Pop-up drain assembly included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8 in
Spout Reach:
7-1/8 in
Spout Type:
Fixed
UPC:
195711016362
WaterSense Labeled:
Yes