Single Handle Volume Control Valve Trim in Vibrant Brushed Bronze
Composed Single Handle Volume Control Valve Trim in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 616-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Composed
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 3-5/16
- Escutcheon Height:
- 3-7/8
- Escutcheon Width:
- 3-7/8
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- KT73135-4-BV
- UPC:
- 195711015914
- Valve Trim Type:
- Volume Control
- Width:
- 3-7/8