Single Handle Volume Control Valve Trim in Vibrant® Titanium
Composed® Single Handle Volume Control Valve Trim in Vibrant® Titanium
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes faceplate with cross handle
- Single cross handle provides on/off activation and volume control
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve to complete installation
- Coordinates with faucets and accessories in the Composed® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 3-5/16
- Diameter:
- 3-7/8
- Escutcheon Height:
- 3-7/8
- Escutcheon Width:
- 3-7/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612477187
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 3-7/8