This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Titanium

KOHLER

Composed® Single Handle Volume Control Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT73135-4-TT
  • Item #7116361
  • Manufacturer Part #T73135-4-TT
4.2 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Volume Control Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT73135-4-TT
  • Item #7116361
  • Manufacturer Part #T73135-4-TT
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes faceplate with lever handle
  • Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve to complete installation
  • Coordinates with faucets and accessories in the Composed® collection
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
3-5/16 in
Escutcheon Height
3-7/8 in
Escutcheon Width
3-7/8 in
Height
3-7/8 in
Shower Arm Reach
3-5/16 in
Width
3-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Composed®
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
No
Product Type
Valve Trim
UPC
885612477200