Two Handle Bidet Faucet in Vibrant® Brushed Nickel
Composed® Two Handle Bidet Faucet in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Complete range of faucets, accessories and showering components to coordinate a full bathroom
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
- Drain tailpiece included
Documents
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- Collection:
- Composed®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Lever
- Height:
- 5-3/8 in
- Length:
- 5-3/8 in
- Number of Handles:
- Two Handle
- UPC:
- 195711016560
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in