This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black

KOHLER

Composed Two Handle Roman Tub Faucet in Matte Black

  • Fast #
  • Part #K73081-4-BL
  • Item #9674605
  • Manufacturer Part #73081-4-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Composed Two Handle Roman Tub Faucet in Matte Black

  • Fast #
  • Part #K73081-4-BL
  • Item #9674605
  • Manufacturer Part #73081-4-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Collection:
Composed
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
12.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Trim Only:
No
UPC:
885612757562
WaterSense Labeled:
Yes